Zoro Homepage

Extension Spring, Carbon Steel

  • Mfr # H17501489000M

  • Zoro # G312480177


product price: $12.45
/ea
Sold in multiples of 14 for $174.30

Key Features

Material
Music Wire
Finish
Oil
Outside Diameter
1.75 in
Free Length
9 in
Product Type
Extension Spring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H17501489000M
Zoro #
G312480177
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
1.75 in
Free Length
9 in
Wire Diameter
0.148 in
Extended Length
22 21/64 in

Details

Material
Music Wire
Finish
Oil
Item
Extension Spring
Product Type
Extension Spring
Standards
ISO 9001
System of Measurement
Inch
Spring Rate
4.4 lb/in
Initial Tension
5.79 lbf

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.