Zoro Homepage

Extension Spring, Carbon Steel

  • Mfr # H17501776000M

  • Zoro # G912480508


product price: $9.99
/ea
Sold in multiples of 17 for $169.83

Key Features

Material
Music Wire
Finish
Oil
System of Measurement
Inch
Initial Tension
9.5 lbf
Extended Length
10 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H17501776000M
Zoro #
G912480508
UPC #
-
Country of Origin
China

Dimensions

Extended Length
10 1/8 in
Outside Diameter
1.75 in
Free Length
6 in
Wire Diameter
0.177 in

Details

Material
Music Wire
Finish
Oil
Item
Extension Spring
System of Measurement
Inch
Initial Tension
9.5 lbf
Standards
ISO 9001
Product Type
Extension Spring
Spring Rate
23.3 lb/in

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.