Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel

  • Mfr # H17501776500M

  • Zoro # G812480486


product price: $9.99
/ea
Sold in multiples of 17 for $169.83

Key Features

Material
Music Wire
Finish
Oil
Outside Diameter
1.75 in
System of Measurement
Inch
Free Length
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H17501776500M
Zoro #
G812480486
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
1.75 in
Free Length
6 1/2 in
Wire Diameter
0.177 in
Extended Length
11 3/8 in

Details

Material
Music Wire
Finish
Oil
Item
Extension Spring
System of Measurement
Inch
Product Type
Extension Spring
Standards
ISO 9001
Initial Tension
9.5 lbf
Spring Rate
19.7 lb/in

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.