Shop SPEC
See all product information
Create Account
Extension Spring, Carbon Steel
- Mfr # H17501779000M
- Zoro # G812480455
product price:Â
$
14.29
/ea
Sold in multiples of 12 for
$171.48
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Music Wire
Finish
Oil
Product Type
Extension Spring
Spring Rate
11.2 lb/in
Extended Length
17 39/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H17501779000M
- Zoro #
- G812480455
- UPC #
- -
- Country of Origin
- China
- Material
- Music Wire
- Finish
- Oil
- Item
- Extension Spring
- Product Type
- Extension Spring
- Spring Rate
- 11.2 lb/in
- System of Measurement
- Inch
- Standards
- ISO 9001
- Initial Tension
- 9.5 lbf
- Shell Material
- Music Wire
Dimensions
- Extended Length
- 17 39/64 in
- Outside Diameter
- 1.75 in
- Free Length
- 9 in
- Wire Diameter
- 0.177 in
Description
Extension Spring with Hook Ends
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.