Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel

  • Mfr # H17502078000M

  • Zoro # G612480563


product price: $17.59
/ea
Sold in multiples of 10 for $175.90

Key Features

Material
Music Wire
Finish
Oil
Outside Diameter
1.75 in
Free Length
8 in
Standards
ISO 9001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H17502078000M
Zoro #
G612480563
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
1.75 in
Free Length
8 in
Extended Length
12 13/16 in
Wire Diameter
0.207 in

Details

Material
Music Wire
Item
Extension Spring
Finish
Oil
Standards
ISO 9001
Initial Tension
14.59 lbf
System of Measurement
Inch
Product Type
Extension Spring
Spring Rate
30.6 lb/in

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.