Zoro Homepage

Extension Spring, Carbon Steel

  • Mfr # H20001776500M

  • Zoro # G712480531


product price: $11.25
/ea
Sold in multiples of 15 for $168.75

Key Features

Material
Music Wire
Finish
Oil
Wire Diameter
0.177 in
System of Measurement
Inch
Extended Length
12 3/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H20001776500M
Zoro #
G712480531
UPC #
-
Country of Origin
China

Dimensions

Wire Diameter
0.177 in
Extended Length
12 3/64 in
Free Length
6 1/2 in
Outside Diameter
2 in

Details

Material
Music Wire
Finish
Oil
Item
Extension Spring
System of Measurement
Inch
Product Type
Extension Spring
Initial Tension
8.37 lbf
Standards
ISO 9001
Spring Rate
15.3 lb/in

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.