Extension Spring, Carbon Steel
Mfr # H20001778000M
Zoro # G912480553
product price: $13.25
/eaSold in multiples of 13 for $172.25
Key Features
Material
Music Wire
Finish
Oil
System of Measurement
Inch
Wire Diameter
0.177 in
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H20001778000M
Zoro #
G912480553
UPC #
-
Country of Origin
China
Dimensions
Wire Diameter
0.177 in
Outside Diameter
2 in
Extended Length
16 5/8 in
Free Length
8 in
Details
Material
Music Wire
Finish
Oil
Item
Extension Spring
System of Measurement
Inch
Product Type
Extension Spring
Initial Tension
8.37 lbf
Spring Rate
9.8 lb/in
Standards
ISO 9001
Description
Extension Spring with Hook Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.