Shop SPEC
See all product information
Create Account
Extension Spring, Carbon Steel
- Mfr # H20001779000M
- Zoro # G512480489
product price:Â
$
17.89
/ea
Sold in multiples of 10 for
$178.90
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Music Wire
Finish
Oil
Initial Tension
8.37 lbf
Spring Rate
7.9 lb/in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H20001779000M
- Zoro #
- G512480489
- UPC #
- -
- Country of Origin
- China
Dimensions
- Free Length
- 9 in
- Wire Diameter
- 0.177 in
- Outside Diameter
- 2 in
- Extended Length
- 19 43/64 in
Details
- Material
- Music Wire
- Item
- Extension Spring
- Finish
- Oil
- Initial Tension
- 8.37 lbf
- Spring Rate
- 7.9 lb/in
- System of Measurement
- Inch
- Product Type
- Extension Spring
- Standards
- ISO 9001
- Shell Material
- Music Wire
Description
Extension Spring with Hook Ends
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.