Extension Spring, Carbon Steel
Mfr # H20002076000M
Zoro # G012480354
product price: $9.65
/eaSold in multiples of 18 for $173.70
Key Features
Material
Music Wire
Finish
Oil
Spring Rate
41.1 lb/in
Product Type
Extension Spring
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H20002076000M
Zoro #
G012480354
UPC #
-
Country of Origin
China
Dimensions
Extended Length
9 11/64 in
Free Length
6 in
Outside Diameter
2 in
Wire Diameter
0.207 in
Details
Material
Music Wire
Finish
Oil
Item
Extension Spring
Spring Rate
41.1 lb/in
Product Type
Extension Spring
System of Measurement
Inch
Initial Tension
12.88 lbf
Standards
ISO 9001
Description
Extension Spring with Hook Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.