Zoro Homepage

Extension Spring, Carbon Steel

  • Mfr # HM0450630042M

  • Zoro # G112479067


product price: $15.75
/ea
Sold in multiples of 11 for $173.25

Key Features

Material
Music Wire
Finish
Oil
Wire Diameter
0.63 mm
Free Length
42.4 mm
Extended Length
74.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM0450630042M
Zoro #
G112479067
UPC #
-
Country of Origin
China

Dimensions

Wire Diameter
0.63 mm
Free Length
42.4 mm
Extended Length
74.5 mm
Outside Diameter
4.5 mm

Details

Material
Music Wire
Item
Extension Spring
Finish
Oil
Product Type
Extension Spring
Standards
ISO 9001
Spring Rate
0.47 N/mm
System of Measurement
Metric

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.