Zoro Homepage

Extension Spring, Carbon Steel

  • Mfr # HM0450630078M

  • Zoro # G212479097


product price: $17.65
/ea
Sold in multiples of 10 for $176.50

Key Features

Material
Music Wire
Finish
Oil
Wire Diameter
0.63 mm
Outside Diameter
4.5 mm
Spring Rate
0.24 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM0450630078M
Zoro #
G212479097
UPC #
-
Country of Origin
China

Dimensions

Wire Diameter
0.63 mm
Outside Diameter
4.5 mm
Free Length
77.6 mm
Extended Length
141.2 mm

Details

Material
Music Wire
Finish
Oil
Item
Extension Spring
Spring Rate
0.24 N/mm
Standards
ISO 9001
System of Measurement
Metric
Product Type
Extension Spring

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.