Extension Spring, Carbon Steel
Mfr # HM1102200169M
Zoro # G412478593
product price: $7.85
/eaSold in multiples of 22 for $172.70
Key Features
Material
Music Wire
Finish
Oil
Spring Rate
4.83 N/mm
Outside Diameter
11 mm
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HM1102200169M
Zoro #
G412478593
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
11 mm
Wire Diameter
2.2 mm
Extended Length
207.6 mm
Free Length
169.2 mm
Details
Material
Music Wire
Item
Extension Spring
Finish
Oil
Spring Rate
4.83 N/mm
Product Type
Extension Spring
Standards
ISO 9001
System of Measurement
Metric
Description
Extension Spring with Hook Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.