Zoro Homepage

Extension Spring, Carbon Steel

  • Mfr # HM1302500055M

  • Zoro # G112478541


product price: $6.99
/ea
Sold in multiples of 24 for $167.76

Key Features

Material
Music Wire
Finish
Oil
Standards
ISO 9001
System of Measurement
Metric
Wire Diameter
2.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM1302500055M
Zoro #
G112478541
UPC #
-
Country of Origin
China

Dimensions

Wire Diameter
2.5 mm
Free Length
55.3 mm
Extended Length
67.8 mm
Outside Diameter
13 mm

Details

Material
Music Wire
Item
Extension Spring
Finish
Oil
Standards
ISO 9001
System of Measurement
Metric
Product Type
Extension Spring
Spring Rate
21.5 N/mm

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.