Zoro Homepage

Extension Spring, Carbon Steel

  • Mfr # HM1402000068M

  • Zoro # G612479383


product price: $7.15
/ea
Sold in multiples of 24 for $171.60

Key Features

Material
Music Wire
Finish
Oil
Free Length
68 mm
Standards
ISO 9001
Spring Rate
3.77 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM1402000068M
Zoro #
G612479383
UPC #
-
Country of Origin
China

Dimensions

Free Length
68 mm
Outside Diameter
14 mm
Extended Length
104.9 mm
Wire Diameter
2 mm

Details

Material
Music Wire
Item
Extension Spring
Finish
Oil
Standards
ISO 9001
Spring Rate
3.77 N/mm
Product Type
Extension Spring
System of Measurement
Metric

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.