Zoro Homepage

Extension Spring, Carbon Steel

  • Mfr # HM1402800159M

  • Zoro # G912479267


product price: $7.99
/ea
Sold in multiples of 21 for $167.79

Key Features

Material
Music Wire
Finish
Oil
Extended Length
191.7 mm
Spring Rate
8.61 N/mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM1402800159M
Zoro #
G912479267
UPC #
-
Country of Origin
China

Dimensions

Extended Length
191.7 mm
Wire Diameter
2.8 mm
Outside Diameter
14 mm
Free Length
159 mm

Details

Material
Music Wire
Finish
Oil
Item
Extension Spring
Spring Rate
8.61 N/mm
System of Measurement
Metric
Standards
ISO 9001
Product Type
Extension Spring

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.