Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel

  • Mfr # HM1502200041M

  • Zoro # G112479241


product price: $7.25
/ea
Sold in multiples of 23 for $166.75

Key Features

Material
Music Wire
Finish
Oil
Wire Diameter
2.2 mm
Extended Length
56 mm
Free Length
41.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM1502200041M
Zoro #
G112479241
UPC #
-
Country of Origin
China

Dimensions

Wire Diameter
2.2 mm
Extended Length
56 mm
Free Length
41.2 mm
Outside Diameter
15 mm

Details

Material
Music Wire
Finish
Oil
Item
Extension Spring
Standards
ISO 9001
System of Measurement
Metric
Spring Rate
11.4 N/mm
Product Type
Extension Spring

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.