Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel

  • Mfr # HM1502200054M

  • Zoro # G212479172


product price: $7.25
/ea
Sold in multiples of 23 for $166.75

Key Features

Material
Music Wire
Finish
Oil
Outside Diameter
15 mm
Spring Rate
7.1 N/mm
Free Length
54.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM1502200054M
Zoro #
G212479172
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
15 mm
Free Length
54.4 mm
Wire Diameter
2.2 mm
Extended Length
78.1 mm

Details

Material
Music Wire
Finish
Oil
Item
Extension Spring
Spring Rate
7.1 N/mm
Product Type
Extension Spring
System of Measurement
Metric
Standards
ISO 9001

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.