Extension Spring, Carbon Steel
Mfr # HM1603200134M
Zoro # G812479282
product price: $7.85
/eaSold in multiples of 22 for $172.70
Key Features
Material
Music Wire
Finish
Oil
System of Measurement
Metric
Extended Length
159.2 mm
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HM1603200134M
Zoro #
G812479282
UPC #
-
Country of Origin
China
Dimensions
Extended Length
159.2 mm
Outside Diameter
16 mm
Wire Diameter
3.2 mm
Free Length
133.8 mm
Details
Material
Music Wire
Finish
Oil
Item
Extension Spring
System of Measurement
Metric
Product Type
Extension Spring
Standards
ISO 9001
Spring Rate
14 N/mm
Description
Extension Spring with Hook Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.