Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel

  • Mfr # HM1603200246M

  • Zoro # G512479186


product price: $8.45
/ea
Sold in multiples of 20 for $169.00

Key Features

Material
Music Wire
Finish
Oil
Wire Diameter
3.2 mm
Product Type
Extension Spring
Extended Length
296.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HM1603200246M
Zoro #
G512479186
UPC #
-
Country of Origin
China

Dimensions

Wire Diameter
3.2 mm
Extended Length
296.2 mm
Free Length
245.8 mm
Outside Diameter
16 mm

Details

Material
Music Wire
Finish
Oil
Item
Extension Spring
Product Type
Extension Spring
Spring Rate
7.04 N/mm
Standards
ISO 9001
System of Measurement
Metric

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.