Extension Spring, Carbon Steel
Mfr # HM1802500086M
Zoro # G812478995
product price: $7.55
/eaSold in multiples of 23 for $173.65
Key Features
Material
Music Wire
Finish
Oil
Extended Length
133.1 mm
Free Length
85.8 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HM1802500086M
Zoro #
G812478995
UPC #
-
Country of Origin
China
Dimensions
Extended Length
133.1 mm
Free Length
85.8 mm
Wire Diameter
2.5 mm
Outside Diameter
18 mm
Details
Material
Music Wire
Item
Extension Spring
Finish
Oil
System of Measurement
Metric
Spring Rate
4.27 N/mm
Standards
ISO 9001
Product Type
Extension Spring
Description
Extension Spring with Hook Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.