Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel

  • Mfr # HM1802500303M

  • Zoro # G412479125


product price: $8.15
/ea
Sold in multiples of 21 for $171.15

Key Features

Material
Music Wire
Finish
Oil
Extended Length
504.4 mm
Free Length
303.2 mm
Spring Rate
0.94 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HM1802500303M
Zoro #
G412479125
UPC #
-
Country of Origin
China

Dimensions

Extended Length
504.4 mm
Free Length
303.2 mm
Wire Diameter
2.5 mm
Outside Diameter
18 mm

Details

Material
Music Wire
Finish
Oil
Item
Extension Spring
Spring Rate
0.94 N/mm
System of Measurement
Metric
Standards
ISO 9001
Product Type
Extension Spring

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.