Shop SPEC
See all product information
Create Account
Extension Spring, Carbon Steel
- Mfr # HM1803600277M
- Zoro # G712479115
product price:Â
$
8.85
/ea
Sold in multiples of 19 for
$168.15
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Music Wire
Finish
Oil
Outside Diameter
18 mm
Extended Length
331.9 mm
Spring Rate
7.9 N/mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HM1803600277M
- Zoro #
- G712479115
- UPC #
- -
- Country of Origin
- China
Dimensions
- Outside Diameter
- 18 mm
- Extended Length
- 331.9 mm
- Free Length
- 277 mm
- Wire Diameter
- 3.6 mm
Details
- Material
- Music Wire
- Finish
- Oil
- Item
- Extension Spring
- Spring Rate
- 7.9 N/mm
- Standards
- ISO 9001
- System of Measurement
- Metric
- Product Type
- Extension Spring
- Shell Material
- Music Wire
Description
Extension Spring with Hook Ends
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.