Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel

  • Mfr # HM2001800248M

  • Zoro # G012479426


product price: $8.55
/ea
Sold in multiples of 20 for $171.00

Key Features

Material
Music Wire
Finish
Oil
Standards
ISO 9001
Spring Rate
0.14 N/mm
Wire Diameter
1.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HM2001800248M
Zoro #
G012479426
UPC #
-
Country of Origin
China

Dimensions

Wire Diameter
1.8 mm
Free Length
247.6 mm
Outside Diameter
20 mm
Extended Length
782.5 mm

Details

Material
Music Wire
Item
Extension Spring
Finish
Oil
Standards
ISO 9001
Spring Rate
0.14 N/mm
System of Measurement
Metric
Product Type
Extension Spring

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.