Extension Spring, Carbon Steel
Mfr # HM2001800451M
Zoro # G012479440
product price: $9.49
/eaSold in multiples of 18 for $170.82
Key Features
Material
Music Wire
Finish
Oil
Wire Diameter
1.8 mm
Standards
ISO 9001
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HM2001800451M
Zoro #
G012479440
UPC #
-
Country of Origin
China
Dimensions
Wire Diameter
1.8 mm
Outside Diameter
20 mm
Extended Length
1,488.9 mm
Free Length
451 mm
Details
Material
Music Wire
Item
Extension Spring
Finish
Oil
Standards
ISO 9001
Product Type
Extension Spring
Spring Rate
0.07 N/mm
System of Measurement
Metric
Description
Extension Spring with Hook Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.