Extension Spring, Carbon Steel
Mfr # HM2002800138M
Zoro # G012479976
product price: $8.95
/eaSold in multiples of 19 for $170.05
Key Features
Material
Music Wire
Finish
Oil
Standards
ISO 9001
Free Length
138 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HM2002800138M
Zoro #
G012479976
UPC #
-
Country of Origin
China
Dimensions
Free Length
138 mm
Extended Length
219 mm
Outside Diameter
20 mm
Wire Diameter
2.8 mm
Details
Material
Music Wire
Item
Extension Spring
Finish
Oil
Standards
ISO 9001
System of Measurement
Metric
Spring Rate
3.07 N/mm
Product Type
Extension Spring
Description
Extension Spring with Hook Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.