Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel

  • Mfr # HM2004000063M

  • Zoro # G012480002


product price: $8.19
/ea
Sold in multiples of 21 for $171.99

Key Features

Material
Music Wire
Finish
Oil
Wire Diameter
4 mm
Spring Rate
63.6 N/mm
Extended Length
73.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM2004000063M
Zoro #
G012480002
UPC #
-
Country of Origin
China

Dimensions

Wire Diameter
4 mm
Extended Length
73.3 mm
Free Length
63.2 mm
Outside Diameter
20 mm

Details

Material
Music Wire
Item
Extension Spring
Finish
Oil
Spring Rate
63.6 N/mm
Product Type
Extension Spring
Standards
ISO 9001
System of Measurement
Metric

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.