Extension Spring, Carbon Steel
Mfr # HM2004000123M
Zoro # G812479978
product price: $8.39
/eaSold in multiples of 20 for $167.80
Key Features
Material
Music Wire
Finish
Oil
Product Type
Extension Spring
Extended Length
148.3 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HM2004000123M
Zoro #
G812479978
UPC #
-
Country of Origin
China
Dimensions
Extended Length
148.3 mm
Outside Diameter
20 mm
Wire Diameter
4 mm
Free Length
123 mm
Details
Material
Music Wire
Item
Extension Spring
Finish
Oil
Product Type
Extension Spring
System of Measurement
Metric
Standards
ISO 9001
Spring Rate
25.4 N/mm
Description
Extension Spring with Hook Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.