Extension Spring, Carbon Steel
Mfr # HM2202000151M
Zoro # G212479868
product price: $7.15
/eaSold in multiples of 24 for $171.60
Key Features
Material
Music Wire
Finish
Oil
Standards
ISO 9001
Free Length
151 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HM2202000151M
Zoro #
G212479868
UPC #
-
Country of Origin
China
Dimensions
Free Length
151 mm
Outside Diameter
22 mm
Wire Diameter
2 mm
Extended Length
419 mm
Details
Material
Music Wire
Item
Extension Spring
Finish
Oil
Standards
ISO 9001
System of Measurement
Metric
Spring Rate
0.34 N/mm
Product Type
Extension Spring
Description
Extension Spring with Hook Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.