Extension Spring, Carbon Steel
Mfr # HM2204500097M
Zoro # G712479948
product price: $8.29
/eaSold in multiples of 20 for $165.80
Key Features
Material
Music Wire
Finish
Oil
System of Measurement
Metric
Standards
ISO 9001
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HM2204500097M
Zoro #
G712479948
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
22 mm
Wire Diameter
4.5 mm
Free Length
97.3 mm
Extended Length
113.9 mm
Details
Material
Music Wire
Item
Extension Spring
Finish
Oil
System of Measurement
Metric
Standards
ISO 9001
Product Type
Extension Spring
Spring Rate
48.7 N/mm
Description
Extension Spring with Hook Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.