Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel

  • Mfr # HM2505000109M

  • Zoro # G712479658


product price: $8.39
/ea
Sold in multiples of 20 for $167.80

Key Features

Material
Music Wire
Finish
Oil
Outside Diameter
25 mm
Spring Rate
49.7 N/mm
Standards
ISO 9001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM2505000109M
Zoro #
G712479658
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
25 mm
Wire Diameter
5 mm
Free Length
109 mm
Extended Length
128 mm

Details

Material
Music Wire
Finish
Oil
Item
Extension Spring
Spring Rate
49.7 N/mm
Standards
ISO 9001
Product Type
Extension Spring
System of Measurement
Metric

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.