Extension Spring, Carbon Steel
Mfr # HM2802500079M
Zoro # G712479740
product price: $8.19
/eaSold in multiples of 21 for $171.99
Key Features
Material
Music Wire
Finish
Oil
Outside Diameter
28 mm
Spring Rate
1.5 N/mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HM2802500079M
Zoro #
G712479740
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
28 mm
Extended Length
168.2 mm
Wire Diameter
2.5 mm
Free Length
79.3 mm
Details
Material
Music Wire
Finish
Oil
Item
Extension Spring
Spring Rate
1.5 N/mm
System of Measurement
Metric
Standards
ISO 9001
Product Type
Extension Spring
Description
Extension Spring with Hook Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.