Extension Spring, Carbon Steel
Mfr # HM2804000100M
Zoro # G812479602
product price: $17.95
/eaSold in multiples of 10 for $179.50
Key Features
Material
Music Wire
Finish
Oil
System of Measurement
Metric
Free Length
100 mm
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HM2804000100M
Zoro #
G812479602
UPC #
-
Country of Origin
China
Dimensions
Free Length
100 mm
Extended Length
140.7 mm
Wire Diameter
4 mm
Outside Diameter
28 mm
Details
Material
Music Wire
Finish
Oil
Item
Extension Spring
System of Measurement
Metric
Product Type
Extension Spring
Spring Rate
11.8 N/mm
Standards
ISO 9001
Description
Extension Spring with Hook Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.