Zoro Homepage

Extension Spring, Carbon Steel

  • Mfr # HM2804000264M

  • Zoro # G912479595


product price: $12.55
/ea
Sold in multiples of 14 for $175.70

Key Features

Material
Music Wire
Finish
Oil
System of Measurement
Metric
Spring Rate
3.28 N/mm
Wire Diameter
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM2804000264M
Zoro #
G912479595
UPC #
-
Country of Origin
China

Dimensions

Wire Diameter
4 mm
Free Length
264 mm
Outside Diameter
28 mm
Extended Length
396.2 mm

Details

Material
Music Wire
Item
Extension Spring
Finish
Oil
System of Measurement
Metric
Spring Rate
3.28 N/mm
Product Type
Extension Spring
Standards
ISO 9001

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.