Zoro Homepage

Extension Spring, Carbon Steel

  • Mfr # HM3002800112M

  • Zoro # G412479569


product price: $8.59
/ea
Sold in multiples of 20 for $171.80

Key Features

Material
Music Wire
Finish
Oil
Standards
ISO 9001
System of Measurement
Metric
Wire Diameter
2.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM3002800112M
Zoro #
G412479569
UPC #
-
Country of Origin
China

Dimensions

Wire Diameter
2.8 mm
Outside Diameter
30 mm
Extended Length
249 mm
Free Length
112 mm

Details

Material
Music Wire
Finish
Oil
Item
Extension Spring
Standards
ISO 9001
System of Measurement
Metric
Spring Rate
1.25 N/mm
Product Type
Extension Spring

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.