Extension Spring, Carbon Steel
Mfr # HM3002800210M
Zoro # G012479532
product price: $9.75
/eaSold in multiples of 17 for $165.75
Key Features
Material
Music Wire
Finish
Oil
Free Length
210 mm
Standards
ISO 9001
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HM3002800210M
Zoro #
G012479532
UPC #
-
Country of Origin
China
Dimensions
Free Length
210 mm
Extended Length
538 mm
Outside Diameter
30 mm
Wire Diameter
2.8 mm
Details
Material
Music Wire
Item
Extension Spring
Finish
Oil
Standards
ISO 9001
System of Measurement
Metric
Product Type
Extension Spring
Spring Rate
0.52 N/mm
Description
Extension Spring with Hook Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.