Zoro Homepage

Extension Spring, Carbon Steel

  • Mfr # HM3002800283M

  • Zoro # G912479540


product price: $10.29
/ea
Sold in multiples of 17 for $174.93

Key Features

Material
Music Wire
Finish
Oil
System of Measurement
Metric
Outside Diameter
30 mm
Extended Length
766.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM3002800283M
Zoro #
G912479540
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
30 mm
Extended Length
766.2 mm
Free Length
283.1 mm
Wire Diameter
2.8 mm

Details

Material
Music Wire
Finish
Oil
Item
Extension Spring
System of Measurement
Metric
Product Type
Extension Spring
Spring Rate
0.36 N/mm
Standards
ISO 9001

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.