Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel

  • Mfr # HM3204500086M

  • Zoro # G712479559


product price: $8.39
/ea
Sold in multiples of 20 for $167.80

Key Features

Material
Music Wire
Finish
Oil
Spring Rate
20.1 N/mm
Outside Diameter
32 mm
Free Length
86.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM3204500086M
Zoro #
G712479559
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
32 mm
Free Length
86.3 mm
Extended Length
115.3 mm
Wire Diameter
4.5 mm

Details

Material
Music Wire
Item
Extension Spring
Finish
Oil
Spring Rate
20.1 N/mm
System of Measurement
Metric
Product Type
Extension Spring
Standards
ISO 9001

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.