Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel

  • Mfr # HM3204500154M

  • Zoro # G012479662


product price: $9.75
/ea
Sold in multiples of 18 for $175.50

Key Features

Material
Music Wire
Finish
Oil
Spring Rate
8.03 N/mm
Standards
ISO 9001
Extended Length
226.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM3204500154M
Zoro #
G012479662
UPC #
-
Country of Origin
China

Dimensions

Extended Length
226.6 mm
Outside Diameter
32 mm
Wire Diameter
4.5 mm
Free Length
154 mm

Details

Material
Music Wire
Finish
Oil
Item
Extension Spring
Spring Rate
8.03 N/mm
Standards
ISO 9001
Product Type
Extension Spring
System of Measurement
Metric

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.