Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel

  • Mfr # HM3204500221M

  • Zoro # G512479629


product price: $11.59
/ea
Sold in multiples of 15 for $173.85

Key Features

Material
Music Wire
Finish
Oil
Product Type
Extension Spring
Outside Diameter
32 mm
Free Length
221 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HM3204500221M
Zoro #
G512479629
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
32 mm
Free Length
221 mm
Wire Diameter
4.5 mm
Extended Length
337 mm

Details

Material
Music Wire
Item
Extension Spring
Finish
Oil
Product Type
Extension Spring
Spring Rate
5.01 N/mm
Standards
ISO 9001
System of Measurement
Metric

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.