Extension Spring, Carbon Steel
Mfr # HM4003600114M
Zoro # G112480476
product price: $8.39
/eaSold in multiples of 20 for $167.80
Key Features
Material
Music Wire
Finish
Oil
Product Type
Extension Spring
Spring Rate
2.22 N/mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HM4003600114M
Zoro #
G112480476
UPC #
-
Country of Origin
China
Dimensions
Free Length
114 mm
Extended Length
231 mm
Wire Diameter
3.6 mm
Outside Diameter
40 mm
Details
Material
Music Wire
Finish
Oil
Item
Extension Spring
Product Type
Extension Spring
Spring Rate
2.22 N/mm
System of Measurement
Metric
Standards
ISO 9001
Description
Extension Spring with Hook Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.