Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel

  • Mfr # HM4003600200M

  • Zoro # G112480384


product price: $13.55
/ea
Sold in multiples of 13 for $176.15

Key Features

Material
Music Wire
Finish
Oil
System of Measurement
Metric
Free Length
200 mm
Extended Length
492 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM4003600200M
Zoro #
G112480384
UPC #
-
Country of Origin
China

Dimensions

Free Length
200 mm
Extended Length
492 mm
Wire Diameter
3.6 mm
Outside Diameter
40 mm

Details

Material
Music Wire
Finish
Oil
Item
Extension Spring
System of Measurement
Metric
Product Type
Extension Spring
Spring Rate
0.88 N/mm
Standards
ISO 9001

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.