Extension Spring, Carbon Steel
Mfr # HM4504000303M
Zoro # G412480442
product price: $14.69
/eaSold in multiples of 12 for $176.28
Key Features
Material
Music Wire
Finish
Oil
Standards
ISO 9001
Free Length
303 mm
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HM4504000303M
Zoro #
G412480442
UPC #
-
Country of Origin
China
Dimensions
Free Length
303 mm
Outside Diameter
45 mm
Extended Length
790 mm
Wire Diameter
4 mm
Details
Material
Music Wire
Finish
Oil
Item
Extension Spring
Standards
ISO 9001
Product Type
Extension Spring
Spring Rate
0.63 N/mm
System of Measurement
Metric
Description
Extension Spring with Hook Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.