Extension Spring, Carbon Steel
Mfr # HM5505000227M
Zoro # G112480544
product price: $17.39
/eaSold in multiples of 10 for $173.90
Key Features
Material
Music Wire
Finish
Oil
Standards
ISO 9001
Outside Diameter
55 mm
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HM5505000227M
Zoro #
G112480544
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
55 mm
Wire Diameter
5 mm
Free Length
227 mm
Extended Length
589 mm
Details
Material
Music Wire
Finish
Oil
Item
Extension Spring
Standards
ISO 9001
Product Type
Extension Spring
System of Measurement
Metric
Spring Rate
1.28 N/mm
Description
Extension Spring with Hook Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.