Extension Spring, Carbon Steel
Mfr # HM5505000377M
Zoro # G612480471
product price: $20.69
/eaSold in multiples of 9 for $186.21
Key Features
Material
Music Wire
Finish
Oil
Extended Length
921 mm
Spring Rate
0.84 N/mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HM5505000377M
Zoro #
G612480471
UPC #
-
Country of Origin
China
Dimensions
Extended Length
921 mm
Outside Diameter
55 mm
Wire Diameter
5 mm
Free Length
377 mm
Details
Material
Music Wire
Item
Extension Spring
Finish
Oil
Spring Rate
0.84 N/mm
System of Measurement
Metric
Standards
ISO 9001
Product Type
Extension Spring
Description
Extension Spring with Hook Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.