Extension Spring, Carbon Steel
Mfr # MH10000958000M
Zoro # G913364395
product price: $7.69
/eaSold in multiples of 22 for $169.18
Key Features
Material
Music Wire
Finish
Oil
Wire Diameter
0.095 in
System of Measurement
Inch
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH10000958000M
Zoro #
G913364395
UPC #
-
Country of Origin
China
Dimensions
Wire Diameter
0.095 in
Extended Length
19 5/32 in
Free Length
8 in
Outside Diameter
1 in
Details
Material
Music Wire
Finish
Oil
Item
Extension Spring
System of Measurement
Inch
Product Type
Extension Spring
Spring Rate
2.4 lb/in
Initial Tension
2.7 lbf
Standards
ISO 9001
Description
Extension Spring with Hook Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.