Zoro Homepage

Extension Spring, Carbon Steel

  • Mfr # MH10001059000M

  • Zoro # G713364540


product price: $8.29
/ea
Sold in multiples of 20 for $165.80

Key Features

Material
Music Wire
Finish
Oil
Standards
ISO 9001
Product Type
Extension Spring
Free Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH10001059000M
Zoro #
G713364540
UPC #
-
Country of Origin
China

Dimensions

Free Length
9 in
Wire Diameter
0.105 in
Extended Length
19 47/64 in
Outside Diameter
1 in

Details

Material
Music Wire
Finish
Oil
Item
Extension Spring
Standards
ISO 9001
Product Type
Extension Spring
System of Measurement
Inch
Initial Tension
3.8 lbf
Spring Rate
3.6 lb/in

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.