Extension Spring, Carbon Steel
Mfr # MH10001357000M
Zoro # G913364487
product price: $8.89
/eaSold in multiples of 19 for $168.91
Key Features
Material
Music Wire
Finish
Oil
Free Length
7 in
Extended Length
11 3/64 in
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH10001357000M
Zoro #
G913364487
UPC #
-
Country of Origin
China
Dimensions
Free Length
7 in
Extended Length
11 3/64 in
Outside Diameter
1 in
Wire Diameter
0.135 in
Details
Material
Music Wire
Item
Extension Spring
Finish
Oil
Product Type
Extension Spring
System of Measurement
Inch
Initial Tension
7.56 lbf
Spring Rate
18.9 lb/in
Standards
ISO 9001
Description
Extension Spring with Hook Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.