Extension Spring, Carbon Steel
Mfr # MH10001486500M
Zoro # G513364443
product price: $9.89
/eaSold in multiples of 17 for $168.13
Key Features
Material
Music Wire
Finish
Oil
Spring Rate
34.3 lb/in
Product Type
Extension Spring
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH10001486500M
Zoro #
G513364443
UPC #
-
Country of Origin
China
Dimensions
Free Length
6 1/2 in
Extended Length
9 11/32 in
Wire Diameter
0.148 in
Outside Diameter
1 in
Details
Material
Music Wire
Finish
Oil
Item
Extension Spring
Spring Rate
34.3 lb/in
Product Type
Extension Spring
System of Measurement
Inch
Standards
ISO 9001
Initial Tension
9.68 lbf
Description
Extension Spring with Hook Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.