Zoro Homepage

Extension Spring, Carbon Steel

  • Mfr # MH11250856500M

  • Zoro # G013364509


product price: $6.69
/ea
Sold in multiples of 25 for $167.25

Key Features

Material
Music Wire
Finish
Oil
Spring Rate
1.3 lb/in
Product Type
Extension Spring
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH11250856500M
Zoro #
G013364509
UPC #
-
Country of Origin
China

Dimensions

Free Length
6 1/2 in
Outside Diameter
1.125 in
Wire Diameter
0.085 in
Extended Length
21 1/64 in

Details

Material
Music Wire
Item
Extension Spring
Finish
Oil
Spring Rate
1.3 lb/in
Product Type
Extension Spring
System of Measurement
Inch
Standards
ISO 9001
Initial Tension
1.89 lbf

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.