Zoro Homepage

Extension Spring, Carbon Steel

  • Mfr # MH11251055500M

  • Zoro # G713364472


product price: $6.79
/ea
Sold in multiples of 25 for $169.75

Key Features

Material
Music Wire
Finish
Oil
Standards
ISO 9001
System of Measurement
Inch
Spring Rate
5.1 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH11251055500M
Zoro #
G713364472
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
1.125 in
Wire Diameter
0.105 in
Free Length
5 1/2 in
Extended Length
12 15/64 in

Details

Material
Music Wire
Item
Extension Spring
Finish
Oil
Standards
ISO 9001
System of Measurement
Inch
Spring Rate
5.1 lb/in
Initial Tension
3.4 lbf
Product Type
Extension Spring

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.